Boston Gear
PA5-019DF150
Synchronous Sheave; 5 mm Belt Pitch; 19 Teeth; 15 mm Belt Width; Minimum Plain Bore
Item #101820530
- Synchronous Sheave
- 5 mm Belt Pitch
- 19 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 25/32 in |
| Bore Range [Min] | 0.25 in |
| No. of Teeth | 19 |
| Pitch Diameter | 1.191 in |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Material | Aluminum |
| Bushing Series | N/A |
| Outside Dia. | 1.146 in |
| Finished Bore | N/A |
| Belt Width | 15 mm |
| Bore Range [Max] | N/A |
| Pitch Dia. | 1.191 in |
| Weight | 0.081 LB |
| EAN or UPC | 781711547281 |
