Boston Gear
PA5-024DF150
Synchronous Sheave; 5 mm Belt Pitch; 24 Teeth; 15 mm Belt Width; Minimum Plain Bore
Item #101820529
- Synchronous Sheave
- 5 mm Belt Pitch
- 24 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| No. of Teeth | 24 |
| Bore Range [Min] | 0.25 in |
| Pitch Diameter | 1.504 in |
| Outside Dia. | 1.459 in |
| Pitch Dia. | 1.504 in |
| Finished Bore | N/A |
| Bushing Type | None |
| Belt Pitch | 5 mm |
| Material | Aluminum |
| Bushing Series | N/A |
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 25/32 in |
| Belt Width | 15 mm |
| Bore Range [Max] | N/A |
| Weight | 0.141 LB |
| EAN or UPC | 781711547311 |
