Boston Gear
PA5-026NF090
Synchronous Sheave; 5 mm Belt Pitch; 26 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101777246
- Synchronous Sheave
- 5 mm Belt Pitch
- 26 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Sprocket Width | 35/64 in |
| Bore Type | Minimum Plain Bore |
| Belt Pitch | 5 mm |
| Belt Width | 9 mm |
| Finished Bore | N/A |
| Bushing Type | None |
| Pitch Dia. | 1.629 in |
| Bore Range [Min] | 0.25 in |
| Material | Aluminum |
| Bore Range [Max] | N/A |
| Outside Dia. | 1.584 in |
| Bushing Series | N/A |
| No. of Teeth | 26 |
| Pitch Diameter | 1.629 in |
| Weight | 0.121 LB |
| EAN or UPC | 781711547069 |
