Boston Gear
PA5-038NF150
Synchronous Sheave; 5 mm Belt Pitch; 38 Teeth; 15 mm Belt Width; Minimum Plain Bore
Item #101777062
- Synchronous Sheave
- 5 mm Belt Pitch
- 38 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Range [Max] | N/A |
| Belt Pitch | 5 mm |
| Sprocket Width | 25/32 in |
| Bushing Type | None |
| No. of Teeth | 38 |
| Finished Bore | N/A |
| Pitch Dia. | 2.381 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.336 in |
| Material | Aluminum |
| Bushing Series | N/A |
| Belt Width | 15 mm |
| Pitch Diameter | 2.381 in |
| Bore Range [Min] | 0.3125 in |
| Weight | 0.381 LB |
| EAN or UPC | 781711547564 |
