Boston Gear
PA5-072NF150
Synchronous Sheave; 5 mm Belt Pitch; 72 Teeth; 15 mm Belt Width; Minimum Plain Bore
Item #101776458
- Synchronous Sheave
- 5 mm Belt Pitch
- 72 Teeth
- 15 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| No. of Teeth | 72 |
| Bore Range [Min] | 0.375 in |
| Material | Aluminum |
| Bushing Series | N/A |
| Bushing Type | None |
| Pitch Diameter | 4.511 in |
| Pitch Dia. | 4.511 in |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Belt Width | 15 mm |
| Outside Dia. | 4.466 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 25/32 in |
| Weight | 0.881 LB |
| EAN or UPC | 781711547649 |
