- 10 Diametral Pitch
- 20⁰ Pressure Angle
- Cast Iron Material
- 0.75 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| No. of Teeth | 50 |
| Type | Gear |
| Diametral Pitch | 10 |
| Keyway | w/o Keyway, w/o Setscrew |
| Use With | PA5210Y P |
| No. of Teeths | 50 |
| Straight Tooth | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.75 in |
| Outside Dia. | 5.06 in |
| Tooth Type | Straight |
| Hub Dia. | 2 in |
| Pressure Angle | 20 degrees |
| Ratio | 2:1 |
| Mounting Distance | 2.625 in |
| Pitch Diameter | 5 in |
| Length Through Bore | 1.555 in |
| Size Code | 5025 |
| Spiral Direction | None |
| Pitch Dia. | 5 in |
| Mating Gear Part No. | PA5210Y-P/ 2:1 Ratio |
| O.D. | 5.06 in |
| Bore Dia. | 0.75 in |
| Material | Cast Iron |
| Weight | 3.201 LB |
| EAN or UPC | 781711124963 |

