- 12 Diametral Pitch
- 20⁰ Pressure Angle
- Cast Iron Material
- 0.75 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| Bore Dia. | 0.75 in |
| Use With | PA6612Y P |
| O.D. | 6.02 in |
| Pitch Dia. | 6 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Tooth Type | Straight |
| Spiral Direction | None |
| Bore Size | 0.75 in |
| Pressure Angle | 20 degrees |
| Straight Tooth | Yes |
| Size Code | 7212 |
| Ratio | 6:1 |
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance | 1.75 in |
| Hub Dia. | 2 in |
| No. of Teeth | 72 |
| No. of Teeths | 72 |
| Diametral Pitch | 12 |
| Material | Cast Iron |
| Pitch Diameter | 6 in |
| Mating Gear Part No. | PA6612Y-P/ 6:1 Ratio |
| Length Through Bore | 1.3125 in |
| Outside Dia. | 6.01 in |
| Type | Gear |
| Weight | 3.001 LB |
| EAN or UPC | 781711125120 |

