- 6 Diametral Pitch
- 20⁰ Pressure Angle
- Cast Iron Material
- 1.125 in Bore Diameter
description
- Boston Bevel Gears are designed for the transmission of motion and power between two intersecting shafts positioned at a right angle. Bevel Gears are similar to Miter Gears except Bevel Gears are used for 1.5:1 to 6:1 ratios. Straight tooth Bevel Gears are cut with a generated “Coniflex” tooth form providing increased life and quieter operating conditions. Spiral tooth Bevel Gears are better suited for higher speeds and high torque applications.
| O.D. | 8.1 in |
| No. of Teeths | 48 |
| Keyway | w/o Keyway, w/o Setscrew |
| Diametral Pitch | 6 |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 4824 |
| Pitch Dia. | 8 in |
| Mating Gear Part No. | PA826Y-P/ 2:1 Ratio |
| Spiral Direction | None |
| Tooth Type | Straight |
| Bore Dia. | 1.125 in |
| Material | Cast Iron |
| Ratio | 2:1 |
| Type | Gear |
| Straight Tooth | Yes |
| Pitch Diameter | 8 in |
| Mounting Distance | 3.438 in |
| No. of Teeth | 48 |
| Bore Size | 1.125 in |
| Use With | PA826Y P |
| Length Through Bore | 1.898 in |
| Outside Dia. | 8.1 in |
| Hub Dia. | 3 1/4 in |
| Weight | 9.701 LB |
| EAN or UPC | 781711124482 |

