- 6" L x 5" W x 1/2" H
- Bronze - Oil Impregnated (SAE 841)
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 6 in |
| Thickness | 0.5 in |
| Weight | 3.641 LB |
| EAN or UPC | 781711357026 |

