Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Boston GearPB5612

PB5612

Plate Stock
Item #101773444
  • 6" L x 5" W x 3/4" H
  • Bronze - Oil Impregnated (SAE 841)
Boston GearPB5612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" L x 5" W x 3/4" H
  • Bronze - Oil Impregnated (SAE 841)

applications

  • Heavy loads at moderate speeds
  • Light loads at high speeds

features

  • Self-contained oil supply provides protective film
  • Permits reduced shaft clearances

compliances

  • 0
Material Bronze – Oil Impregnated (SAE 841)
Length 6 in
Thickness 0.75 in
Weight 5.451 LB
EAN or UPC 781711357064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison