Boston Gear
PL3-018SF090
Synchronous Sheave; 3 mm Belt Pitch; 18 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101776829
- Synchronous Sheave
- 3 mm Belt Pitch
- 18 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Width | 9 mm |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 0.25 in |
| Belt Pitch | 3 mm |
| Bushing Type | None |
| Outside Dia. | 0.647 in |
| Bore Type | Minimum Plain Bore |
| Material | Lexan |
| No. of Teeth | 18 |
| Sprocket Width | 7/16 in |
| Pitch Diameter | 0.677 in |
| Finished Bore | N/A |
| Pitch Dia. | 0.677 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711545447 |
