Boston Gear
PLB3-016SF090
Synchronous Sheave; 3 mm Belt Pitch; 16 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101776833
- Synchronous Sheave
- 3 mm Belt Pitch
- 16 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bushing Type | None |
| Belt Width | 9 mm |
| Finished Bore | N/A |
| Sprocket Width | 7/16 in |
| Bore Range [Min] | 0.1875 in |
| Belt Pitch | 3 mm |
| Pitch Diameter | 0.602 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 0.572 in |
| Material | Lexan |
| Bushing Series | N/A |
| No. of Teeth | 16 |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 0.602 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711545874 |
