Boston Gear
PLB3-020SF09-1/4
Synchronous Sheave; 3 mm Belt Pitch; 20 Teeth; 9 mm Belt Width; Finished
Item #101775944
- Synchronous Sheave
- 3 mm Belt Pitch
- 20 Teeth
- 9 mm Belt Width
- 1/4 in Finished Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Type | Finished Bore |
| Finished Bore | 1/4 in |
| Sprocket Width | 7/16 in |
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Belt Width | 9 mm |
| Hub Projection | 1/4 in |
| Hub Dia. | 11/16 in |
| Bushing Type | None |
| Bore Range [Min] | N/A |
| Pitch Dia. | 0.752 in |
| Belt Pitch | 3 mm |
| Bore Range [Max] | N/A |
| Outside Dia. | 0.722 in |
| Sprocket Style | Single Flange |
| Length Through Bore | 0.8125 in |
| Pitch Diameter | 0.752 in |
| Material | Lexan |
| Weight | 0.021 LB |
| EAN or UPC | 781711545959 |
