Boston Gear
PLB5-015DF09-3/8
Synchronous Sheave; 5 mm Belt Pitch; 15 Teeth; 9 mm Belt Width; Finished
Item #101810442
- Synchronous Sheave
- 5 mm Belt Pitch
- 15 Teeth
- 9 mm Belt Width
- 3/8 in Finished Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Range [Max] | N/A |
| Bore Range [Min] | N/A |
| Sprocket Style | Double Flange |
| Hub Projection | 1/4 in |
| Length Through Bore | 0.8125 in |
| Material | Lexan |
| Bushing Series | N/A |
| Finished Bore | 3/8 in |
| Bore Type | Finished Bore |
| Hub Dia. | 3/4 in |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Belt Width | 9 mm |
| Sprocket Width | 7/16 in |
| Pitch Diameter | 0.94 in |
| No. of Teeth | 15 |
| Outside Dia. | 0.895 in |
| Pitch Dia. | 0.940 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711548561 |
