Boston Gear
PLB5-028DF09-1/4
Synchronous Sheave; 5 mm Belt Pitch; 28 Teeth; 9 mm Belt Width; Finished
Item #101778025
- Synchronous Sheave
- 5 mm Belt Pitch
- 28 Teeth
- 9 mm Belt Width
- 1/4 in Finished Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Hub Projection | 1/4 in |
| Bushing Series | N/A |
| No. of Teeth | 28 |
| Belt Pitch | 5 mm |
| Belt Width | 9 mm |
| Bore Type | Finished Bore |
| Pitch Diameter | 1.754 in |
| Outside Dia. | 1.709 in |
| Material | Lexan |
| Sprocket Style | Double Flange |
| Pitch Dia. | 1.754 in |
| Bushing Type | None |
| Bore Range [Min] | N/A |
| Finished Bore | 1/4 in |
| Sprocket Width | 7/16 in |
| Hub Dia. | 7/8 in |
| Bore Range [Max] | N/A |
| Length Through Bore | 0.8125 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711548783 |
