Boston Gear
PLB5-029DF09-3/8
Synchronous Sheave; 5 mm Belt Pitch; 29 Teeth; 9 mm Belt Width; Finished
Item #101820542
- Synchronous Sheave
- 5 mm Belt Pitch
- 29 Teeth
- 9 mm Belt Width
- 3/8 in Finished Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Pitch Dia. | 1.817 in |
| Hub Dia. | 7/8 in |
| Outside Dia. | 1.772 in |
| Bore Type | Finished Bore |
| Belt Pitch | 5 mm |
| Length Through Bore | 0.8125 in |
| Finished Bore | 3/8 in |
| Sprocket Width | 7/16 in |
| No. of Teeth | 29 |
| Bore Range [Min] | N/A |
| Hub Projection | 1/4 in |
| Bushing Series | N/A |
| Pitch Diameter | 1.817 in |
| Sprocket Style | Double Flange |
| Belt Width | 9 mm |
| Material | Lexan |
| Bushing Type | None |
| Bore Range [Max] | N/A |
| Weight | 0.061 LB |
| EAN or UPC | 781711548837 |
