- 1 hp
- 1750 r[m
- 60 Hz
- 90VDC
- TEFC
| Motor Shaft Size | 7/8 in |
| C Dimension | 14.68 in |
| Winding | Permanent Magnet |
| Frame | 56CZ |
| Armature Voltage | 90 V |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| HP | 1 hp |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base Speed | 1800 rpm |
| Washdown Duty | No |
| Motor Shaft Length | 2 in |
| Mounting | C-Face - Removable Base |
| Weight | 46.501 LB |
| EAN or UPC | 781711698679 |

