- 0.75" Shaft, 1" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
| Seal Type | Contact Seals |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Housing Material | Stamped Steel |
| Insert Type | Steel Insert |
| Base Length | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Bolt Size | 5/16 in |
| Housing Height | 2 1/16 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Height | 0.178 in |
| Overall Width | 1.203 in |
| Bolt Holes | 2 |
| Series | PS Series |
| Length Through Bore | 0.984375 in |
| Base Width | 1 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 3 in |
| Bearing Insert | BG-3/4 |
| Weight | 0.582 LB |
| EAN or UPC | 781711645024 |

