- 0.625" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
| Bearing Insert | BG15-5/8 |
| Bolt Hole Spacing | 2 1/2 in |
| Duty | Light-Duty |
| Length Through Bore | 0.8594 in |
| Bolt Hole Size | 0.281 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Pressed Steel |
| Style | 2-Bolt Flange |
| Housing Length | 3 3/16 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bolt Size | 1/4 in |
| Mounted Unit Duty | Light-Duty |
| Bolt Circle Dia. | 2 1/2 in |
| Housing Width | 0.563 in |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.625 in |
| Housing Height | 2 5/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Flange Thickness | 0.15 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Overall Width | 0.9061 in |
| Collar O.D. | 0.9688 in |
| Weight | 0.351 LB |
| EAN or UPC | 781711645116 |

