The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
138 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Fan Cooled
No
Style
Right Angle
Series
700
Material
Cast Iron, Standard Paint
Reduction Type
Single
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Output
G
Output Shaft
Solid
Center Distance Code
710
Input Motor HP
0.33
Rated Efficiency
87%
Input Power Rating
0.44 hp, 0.328 kW
Output Speed
175 rpm
Ratio
10:1
Media Mapping Style
QC
Standard
AGMA Service Class II
Motor Frame Size
B442CZ
Center Distance
1 in
Output Bore Shaft Dia.
0.5 in
Weight
8.1 LB
EAN or UPC
781711198841
We're here for you
with Service Centers across the country - We have your back