The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Style
QC
Fan Cooled
No
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
116.7 rpm
Style
Right Angle
Media Mapping Output
J
Center Distance Code
710
Output Bore Shaft Dia.
0.5 in
Base Mounting Attachment
No Base
Reduction Type
Single
Standard
AGMA Service Class I
Input Power Rating
0.33 hp, 0.246 kW
Rated Efficiency
82%
Input Motor HP
0.33
Motor Frame Size
B442CZ
Series
700
Material
Cast Iron, Standard Paint
Center Distance
1 in
Output Torque
146 lb-in
Ratio
15:1
Output Shaft
Solid
Weight
8.1 LB
EAN or UPC
781711198902
We're here for you
with Service Centers across the country - We have your back