The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
0.25
Ratio
20:1
Material
Cast Iron, Standard Paint
Style
Right Angle
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Style
QC
Center Distance Code
710
Reduction Type
Single
Output Bore Shaft Dia.
0.5 in
Rated Efficiency
77%
Input Power Rating
0.27 hp, 0.201 kW
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Speed
87.5 rpm
Output Shaft
Solid
Series
700
Media Mapping Output
H
Center Distance
1 in
Output Torque
149 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Standard
AGMA Service Class I
Motor Frame Size
B442CZ
Weight
8.1 LB
EAN or UPC
781711198964
We're here for you
with Service Centers across the country - We have your back