The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Media Mapping Style
QC
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Style
Right Angle
Center Distance Code
710
Input Power Rating
0.27 hp, 0.201 kW
Media Mapping Output
J
Ratio
20:1
Output Bore Shaft Dia.
0.5 in
Center Distance
1 in
Standard
AGMA Service Class I
Rated Efficiency
77%
Series
700
Fan Cooled
No
Output Speed
87.5 rpm
Reduction Type
Single
Motor Frame Size
B442CZ
Base Mounting Attachment
No Base
Output Torque
149 lb-in
Weight
8.1 LB
EAN or UPC
781711198988
We're here for you
with Service Centers across the country - We have your back