The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Series
700
Input Motor HP
0.17
Standard
AGMA Service Class I
Reduction Type
Single
Output Speed
58.3 rpm
Center Distance
1 in
Motor Frame Size
B442CZ
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Input Power Rating
0.2 hp, 0.149 kW
Ratio
30:1
Media Mapping Output
H
Output Shaft
Solid
Style
Right Angle
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Rated Efficiency
69%
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Bore Shaft Dia.
0.5 in
Fan Cooled
No
Output Torque
150 lb-in
Center Distance Code
710
Base Mounting Attachment
No Base
Weight
8.1 LB
EAN or UPC
781711199046
We're here for you
with Service Centers across the country - We have your back