The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Media Mapping Output
J
Motor Frame Size
B442CZ
Series
700
Input Motor HP
0.17
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Material
Cast Iron, Standard Paint
Center Distance Code
710
Input Power Rating
0.17 hp, 0.127 kW
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Shaft
Solid
Ratio
40:1
Output Torque
151 lb-in
Rated Efficiency
62%
Reduction Type
Single
Output Bore Shaft Dia.
0.5 in
Center Distance
1 in
Style
Right Angle
Base Mounting Attachment
No Base
Fan Cooled
No
Output Speed
43.8 rpm
Standard
AGMA Service Class I
Weight
8.1 LB
EAN or UPC
781711199084
We're here for you
with Service Centers across the country - We have your back