The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
0.17
Style
Right Angle
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Center Distance
1 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Shaft
Solid
Ratio
50:1
Motor Frame Size
B442CZ
Center Distance Code
710
Media Mapping Style
QC
Rated Efficiency
57%
Reduction Type
Single
Media Mapping Output
J
Fan Cooled
No
Input Power Rating
0.15 hp, 0.112 kW
Output Speed
35 rpm
Output Torque
153 lb-in
Output Bore Shaft Dia.
0.5 in
Series
700
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Standard
AGMA Service Class I
Weight
8.1 LB
EAN or UPC
781711199114
We're here for you
with Service Centers across the country - We have your back