The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
10:1
Output Speed
175 rpm
Standard
AGMA Service Class I
Fan Cooled
No
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Center Distance
1.33 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Material
Cast Iron, Standard Paint
Center Distance Code
713
Rated Efficiency
91%
Series
700
Input Motor HP
0.75
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Media Mapping Style
QC
Media Mapping Output
G
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Input Power Rating
0.86 hp, 0.641 kW
Output Torque
281 lb-in
Output Shaft
Solid
Reduction Type
Single
Weight
18.1 LB
EAN or UPC
781711199206
We're here for you
with Service Centers across the country - We have your back