The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Input Motor HP
0.50
Rated Efficiency
86%
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Output Speed
116.7 rpm
Media Mapping Style
QC
Series
700
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
300 lb-in, 10 Nm
Center Distance
1.33 in
Media Mapping Output
H
Output Torque Rating Range [Max]
499 lb-in, 34 Nm
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Reduction Type
Single
Ratio
15:1
Fan Cooled
No
Output Torque
305 lb-in
Input Power Rating
0.66 hp, 0.492 kW
Center Distance Code
713
Weight
18.1 LB
EAN or UPC
781711199244
We're here for you
with Service Centers across the country - We have your back