The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Single
Output Torque Rating Range [Max]
499 lb-in, 34 Nm
Standard
AGMA Service Class II
Output Bore Shaft Dia.
0.625 in
Rated Efficiency
86%
Input Motor HP
0.50
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Center Distance Code
713
Output Speed
116.7 rpm
Ratio
15:1
Output Torque
305 lb-in
Input Power Rating
0.66 hp, 0.492 kW
Media Mapping Style
QC
Series
700
Style
Right Angle
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 10 Nm
Center Distance
1.33 in
Fan Cooled
No
Weight
18.1 LB
EAN or UPC
781711199251
We're here for you
with Service Centers across the country - We have your back