The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
20:1
Base Mounting Attachment
No Base
Input Motor HP
0.50
Center Distance Code
713
Output Shaft
Solid
Standard
AGMA Service Class I
Fan Cooled
No
Motor Frame Size
B556C
Series
700
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Rated Efficiency
82%
Center Distance
1.33 in
Output Torque
308 lb-in
Material
Cast Iron, Standard Paint
Output Speed
87.5 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Power Rating
0.52 hp, 0.388 kW
Reduction Type
Single
Media Mapping Output
H
Weight
18.1 LB
EAN or UPC
781711199275
We're here for you
with Service Centers across the country - We have your back