The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Input Power Rating
0.52 hp, 0.388 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Fan Cooled
No
Base Mounting Attachment
No Base
Output Speed
87.5 rpm
Output Torque
308 lb-in
Rated Efficiency
82%
Center Distance
1.33 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Output
J
Input Motor HP
0.50
Style
Right Angle
Output Bore Shaft Dia.
0.625 in
Reduction Type
Single
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Center Distance Code
713
Output Shaft
Solid
Series
700
Ratio
20:1
Weight
18.1 LB
EAN or UPC
781711199299
We're here for you
with Service Centers across the country - We have your back