The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
70 rpm
Media Mapping Output
G
Media Mapping Style
QC
Base Mounting Attachment
No Base
Input Power Rating
0.43 hp, 0.321 kW
Rated Efficiency
79%
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.625 in
Input Motor HP
0.33
Standard
AGMA Service Class II
Ratio
25:1
Series
700
Output Shaft
Solid
Output Torque
307 lb-in
Center Distance
1.33 in
Center Distance Code
713
Reduction Type
Single
Style
Right Angle
Motor Frame Size
B556C
Weight
18.1 LB
EAN or UPC
781711199312
We're here for you
with Service Centers across the country - We have your back