The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Center Distance Code
713
Input Power Rating
0.31 hp, 0.231 kW
Media Mapping Output
H
Fan Cooled
No
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Series
700
Motor Frame Size
B556C
Rated Efficiency
69%
Style
Right Angle
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Output Torque
307 lb-in
Input Motor HP
0.25
Ratio
40:1
Output Shaft
Solid
Media Mapping Style
QC
Reduction Type
Single
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Speed
43.8 rpm
Standard
AGMA Service Class II
Weight
18.1 LB
EAN or UPC
781711199435
We're here for you
with Service Centers across the country - We have your back