The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Media Mapping Output
H
Output Bore Shaft Dia.
0.625 in
Style
Right Angle
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Center Distance Code
713
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Series
700
Input Power Rating
1.39 hp, 1.037 kW
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Reduction Type
Single
Media Mapping Style
QC
Base Mounting Attachment
No Base
Output Speed
350 rpm
Center Distance
1.33 in
Ratio
5:1
Output Torque
235 lb-in
Input Motor HP
1
Fan Cooled
No
Standard
AGMA Service Class II
Rated Efficiency
94%
Weight
18.1 LB
EAN or UPC
781711199176
We're here for you
with Service Centers across the country - We have your back