The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Material
Cast Iron, Standard Paint
Center Distance
1.33 in
Output Torque
297 lb-in
Input Motor HP
0.25
Standard
AGMA Service Class I
Rated Efficiency
66%
Output Shaft
Solid
Ratio
50:1
Base Mounting Attachment
No Base
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Reduction Type
Single
Input Power Rating
0.25 hp, 0.186 kW
Media Mapping Style
QC
Media Mapping Output
G
Series
700
Style
Right Angle
Output Speed
35 rpm
Fan Cooled
No
Weight
18.1 LB
EAN or UPC
781711199503
We're here for you
with Service Centers across the country - We have your back