The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
1.54 in
Media Mapping Output
G
Input Motor HP
1
Series
700
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Speed
175 rpm
Center Distance Code
715
Reduction Type
Single
Media Mapping Style
QC
Output Bore Shaft Dia.
0.75 in
Input Power Rating
1.2 hp, 0.895 kW
Rated Efficiency
92%
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft
Solid
Fan Cooled
No
Ratio
10:1
Style
Right Angle
Output Torque
397 lb-in
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Weight
23.1 LB
EAN or UPC
781711553145
We're here for you
with Service Centers across the country - We have your back