The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
1.54 in
Rated Efficiency
92%
Style
Right Angle
Input Power Rating
1.2 hp, 0.895 kW
Center Distance Code
715
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
0.75 in
Media Mapping Output
J
Ratio
10:1
Output Torque
397 lb-in
Standard
AGMA Service Class I
Input Motor HP
1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft
Solid
Reduction Type
Single
Media Mapping Style
QC
Base Mounting Attachment
No Base
Fan Cooled
No
Series
700
Output Speed
175 rpm
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Weight
23.1 LB
EAN or UPC
781711553176
We're here for you
with Service Centers across the country - We have your back