The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Output Torque
435 lb-in
Media Mapping Style
QC
Input Motor HP
0.75
Rated Efficiency
84%
Center Distance
1.54 in
Output Bore Shaft Dia.
0.75 in
Standard
AGMA Service Class I
Series
700
Base Mounting Attachment
No Base
Reduction Type
Single
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Power Rating
0.72 hp, 0.537 kW
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Motor Frame Size
B556C
Center Distance Code
715
Output Speed
87.5 rpm
Media Mapping Output
G
Ratio
20:1
Weight
23.1 LB
EAN or UPC
781711553237
We're here for you
with Service Centers across the country - We have your back