The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance Code
715
Base Mounting Attachment
No Base
Series
700
Motor Frame Size
B556C
Center Distance
1.54 in
Reduction Type
Single
Rated Efficiency
84%
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Output Torque
435 lb-in
Output Bore Shaft Dia.
0.75 in
Output Shaft
Solid
Style
Right Angle
Ratio
20:1
Output Speed
87.5 rpm
Input Motor HP
0.75
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Input Power Rating
0.72 hp, 0.537 kW
Fan Cooled
No
Weight
23.1 LB
EAN or UPC
781711553268
We're here for you
with Service Centers across the country - We have your back