Skip to content Skip to navigation menu
Boston GearQC715-20-B5-J

QC715-20-B5-J

700 Series 20:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #103305761
  • 0.75 Input Motor hp
  • 700 Series
  • 1.54 in Center Distance
  • Single Reduction
Boston GearQC715-20-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 Input Motor hp
  • 700 Series
  • 1.54 in Center Distance
  • Single Reduction

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Output Shaft Solid
Output Speed 87.5 rpm
Media Mapping Style QC
Style Right Angle
Rated Efficiency 84%
Input Motor HP 0.75
Media Mapping Output J
Fan Cooled No
Input Power Rating 0.72 hp, 0.537 kW
Center Distance Code 715
Base Mounting Attachment No Base
Material Cast Iron, Standard Paint
Output Torque 435 lb-in
Reduction Type Single
Center Distance 1.54 in
Series 700
Standard AGMA Service Class I
Output Bore Shaft Dia. 0.75 in
Ratio 20:1
Motor Frame Size B556C
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Weight 23.1 LB
EAN or UPC 781711553299
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison