The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
70 rpm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Series
700
Output Shaft
Solid
Standard
AGMA Service Class I
Center Distance Code
715
Input Power Rating
0.6 hp, 0.447 kW
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Ratio
25:1
Media Mapping Style
QC
Motor Frame Size
B556C
Rated Efficiency
81%
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.50
Reduction Type
Single
Center Distance
1.54 in
Style
Right Angle
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
437 lb-in
Base Mounting Attachment
No Base
Weight
23.1 LB
EAN or UPC
781711553305
We're here for you
with Service Centers across the country - We have your back