The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Output Shaft
Solid
Output Bore Shaft Dia.
0.75 in
Reduction Type
Single
Motor Frame Size
B556C
Center Distance
1.54 in
Media Mapping Style
QC
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Series
700
Center Distance Code
715
Input Motor HP
0.50
Rated Efficiency
81%
Material
Cast Iron, Standard Paint
Ratio
25:1
Output Torque
437 lb-in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Speed
70 rpm
Base Mounting Attachment
No Base
Media Mapping Output
H
Input Power Rating
0.6 hp, 0.447 kW
Style
Right Angle
Standard
AGMA Service Class I
Weight
23.1 LB
EAN or UPC
781711553343
We're here for you
with Service Centers across the country - We have your back