The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Speed
58.3 rpm
Media Mapping Output
G
Reduction Type
Single
Fan Cooled
No
Series
700
Output Shaft
Solid
Center Distance
1.54 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Rated Efficiency
76%
Style
Right Angle
Center Distance Code
715
Input Power Rating
0.54 hp, 0.403 kW
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
30:1
Output Bore Shaft Dia.
0.75 in
Media Mapping Style
QC
Input Motor HP
0.50
Base Mounting Attachment
No Base
Output Torque
445 lb-in
Weight
23.1 LB
EAN or UPC
781711553398
We're here for you
with Service Centers across the country - We have your back