The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque
445 lb-in
Input Motor HP
0.50
Reduction Type
Single
Base Mounting Attachment
No Base
Series
700
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Input Power Rating
0.54 hp, 0.403 kW
Media Mapping Style
QC
Standard
AGMA Service Class I
Fan Cooled
No
Media Mapping Output
J
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance Code
715
Output Speed
58.3 rpm
Style
Right Angle
Output Bore Shaft Dia.
0.75 in
Output Shaft
Solid
Ratio
30:1
Center Distance
1.54 in
Rated Efficiency
76%
Weight
23.1 LB
EAN or UPC
781711553435
We're here for you
with Service Centers across the country - We have your back