The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
0.75 in
Series
700
Input Motor HP
0.33
Input Power Rating
0.43 hp, 0.321 kW
Material
Cast Iron, Standard Paint
Style
Right Angle
Media Mapping Style
QC
Fan Cooled
No
Ratio
40:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance Code
715
Rated Efficiency
71%
Output Shaft
Solid
Center Distance
1.54 in
Reduction Type
Single
Base Mounting Attachment
No Base
Output Speed
43.8 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Standard
AGMA Service Class II
Media Mapping Output
G
Motor Frame Size
B556C
Output Torque
442 lb-in
Weight
23.1 LB
EAN or UPC
781711553442
We're here for you
with Service Centers across the country - We have your back