The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
40:1
Center Distance
1.54 in
Series
700
Reduction Type
Single
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Standard
AGMA Service Class II
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.33
Output Shaft
Solid
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Style
QC
Style
Right Angle
Output Torque
442 lb-in
Output Speed
43.8 rpm
Rated Efficiency
71%
Motor Frame Size
B556C
Base Mounting Attachment
No Base
Center Distance Code
715
Input Power Rating
0.43 hp, 0.321 kW
Weight
23.1 LB
EAN or UPC
781711553466
We're here for you
with Service Centers across the country - We have your back