The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Output Speed
350 rpm
Input Power Rating
1.72 hp, 1.283 kW
Fan Cooled
No
Reduction Type
Single
Standard
AGMA Service Class I
Center Distance Code
715
Output Bore Shaft Dia.
0.75 in
Base Mounting Attachment
No Base
Style
Right Angle
Center Distance
1.54 in
Rated Efficiency
94%
Series
700
Motor Frame Size
B556C
Output Shaft
Solid
Input Motor HP
1.50
Ratio
5:1
Output Torque
291 lb-in
Media Mapping Output
H
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Weight
23.1 LB
EAN or UPC
781711552971
We're here for you
with Service Centers across the country - We have your back