The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Series
700
Center Distance Code
715
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Bore Shaft Dia.
0.75 in
Center Distance
1.54 in
Output Torque
291 lb-in
Media Mapping Output
J
Output Shaft
Solid
Media Mapping Style
QC
Input Motor HP
1.50
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Rated Efficiency
94%
Ratio
5:1
Motor Frame Size
B556C
Style
Right Angle
Input Power Rating
1.72 hp, 1.283 kW
Output Speed
350 rpm
Fan Cooled
No
Standard
AGMA Service Class I
Reduction Type
Single
Weight
23.1 LB
EAN or UPC
781711552988
We're here for you
with Service Centers across the country - We have your back