The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B7140TC180C
Center Distance
1.54 in
Input Motor HP
1.50
Center Distance Code
715
Output Torque
291 lb-in
Input Power Rating
1.72 hp, 1.283 kW
Standard
AGMA Service Class I
Media Mapping Output
G
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
350 rpm
Style
Right Angle
Fan Cooled
No
Ratio
5:1
Series
700
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Shaft
Solid
Reduction Type
Single
Rated Efficiency
94%
Base Mounting Attachment
No Base
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Weight
23.1 LB
EAN or UPC
781711552995
We're here for you
with Service Centers across the country - We have your back