The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
J
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Center Distance Code
715
Output Speed
350 rpm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Style
Right Angle
Ratio
5:1
Motor Frame Size
B7140TC180C
Output Shaft
Solid
Media Mapping Style
QC
Output Torque
291 lb-in
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Bore Shaft Dia.
0.75 in
Fan Cooled
No
Reduction Type
Single
Series
700
Rated Efficiency
94%
Center Distance
1.54 in
Input Motor HP
1.50
Base Mounting Attachment
No Base
Input Power Rating
1.72 hp, 1.283 kW
Weight
23.1 LB
EAN or UPC
781711553121
We're here for you
with Service Centers across the country - We have your back